60 x 33 in. Tub and Shower with Right Hand Drain in White

You last purchased this on
 
Aquarius Industries

Millennia Collection 60 x 33 in. Tub and Shower with Right Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius Industries

Millennia Collection 60 x 33 in. Tub and Shower with Right Hand Drain in White

  • Fast #
  • Part #AM6032TSRWH
  • Item #3024502
  • Manufacturer Part #M6032TSTILER-WHT
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Six in tile pattern with Diamond accents
  • Available as a whirlpool
  • Right hand
  • Molded corner soap dish
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
Collection:
Millennia Collection
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Material:
Fiberglass
Overall Height:
77 in
Overall Length:
60 in
Overall Width:
33 in