Luxury Series 27-1/4 x 54 in. Soaker Alcove Bathtub with Right Drain in White

Part #AG5427TORWH  |  Item #1830018  |  Manufacturer Part #G5427TOR-WHT

Call for Pricing EACH

Drain Location

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Above Floor Rough: No

Application: Residential

Basin Length: 43 in

Basin Shape: Rectangle

Basin Width: 19 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5 2011

Collection: Luxury Series

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Alcove

Material: [AcrylX™, Fiberglass Reinforced Plastic]

NSF Certified: No

Overall Height: 17-1/2 in

Overall Length: 27-1/4 in

Overall Width: 54 in

Overflow Type: Round

Size: 27-1/4 in x 54 in x 17-1/2 in

UL Listed: No

Weight: 60

cUPC Certified: No