Luxury Series 36-1/2 x 60 x 78-1/4 in. Alcove Shower Unit in White

Part #AG6077SH2SAPC  |  Item #3098463  |  Manufacturer Part #G6077SH2SAPC

Call for Pricing EACH

Shower Installation Type:

Alcove
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5 2011

Collection: Luxury Series

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 78-1/4 in

IAPMO Listed: Yes

Length: 36-1/2 in

Material: [AcrylX™, Century Stone]

NSF Certified: No

Shape: Rectangular

Shower Installation Type: Alcove

UL Listed: No

Weight: 150

Width: 60 in