42 x 60 in. Soaker Alcove Bathtub with Left Drain in White
Luxury Series 42 x 60 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Depth:
- 21-1/2 in
- Basin Length:
- 39 in
- Basin Shape:
- Oval
- Basin Width:
- 28-3/4 in
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Collection:
- Luxury Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 28 in
- Overall Length:
- 42 in
- Overall Width:
- 60 in
- Overflow Type:
- Round
- Size:
- 42 in x 60 in x 28 in
- UL Listed:
- No
- Weight:
- 115 lb
- cUPC Certified:
- No