Luxury Series 42 x 60 in. Whirlpool Alcove Bathtub with Left Drain in White

Part #AG4260TOWPLWH  |  Item #3925071  |  Manufacturer Part #G4260TOWPL-WHT

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Above Floor Rough: No

Application: Residential

Basin Length: 39 in

Basin Shape: Oval

Basin Width: 28-3/4 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5 2011

Collection: Luxury Series

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Alcove

Material: [AcrylX™, Fiberglass Reinforced Plastic]

NSF Certified: No

Overall Height: 28 in

Overall Length: 42 in

Overall Width: 60 in

Overflow Type: Round

Size: 42 in x 60 in x 28 in

UL Listed: No

Weight: 115

cUPC Certified: No