72 x 42 in. Whirlpool Alcove Bathtub Left Drain in White
Luxury Series 72 x 42 in. Whirlpool Alcove Bathtub Left Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece soaking tub
- Garden tub with bow front
- AcrylX™ applied acrylic
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 57 in
- Basin Shape:
- Oval
- Basin Width:
- 30 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Collection:
- Luxury Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Overall Height:
- 27-1/2 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Size:
- 42 in x 72 in x 27-1/2 in
- UL Listed:
- No
- Weight:
- 108 lb
- cUPC Certified:
- No