72 x 42 in. Whirlpool Alcove Bathtub Right Drain in White

You last purchased this on
 
Aquarius

Luxury Series 72 x 42 in. Whirlpool Alcove Bathtub Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius

Luxury Series 72 x 42 in. Whirlpool Alcove Bathtub Right Drain in White

  • Fast #
  • Part #AG3572TOBOWRWHT
  • Item #8940167
  • Manufacturer Part #G3572TOBOWR-WHT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One piece soaking tub
  • Garden tub with bow front
  • AcrylX™ applied acrylic
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
57 in
Basin Shape:
Oval
Basin Width:
30 in
Bathtub Shape:
Specialty
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2011
Collection:
Luxury Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Alcove
Material:
Acrylic
NSF Certified:
No
Overall Height:
27-1/2 in
Overall Length:
72 in
Overall Width:
42 in
Overflow Type:
Round
Size:
42 in x 72 in x 27-1/2 in
UL Listed:
No
Weight:
108 lb
cUPC Certified:
No