60 x 42 in. Whirlpool Alcove Bathtub with Right Drain in White

You last purchased this on
 
Aquarius

Luxury Series 60 x 42 in. Whirlpool Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius

Luxury Series 60 x 42 in. Whirlpool Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #AG2406TOWPRWHT
  • Item #1763318
  • Manufacturer Part #G2406TOWPR-WHT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
38 in
Basin Shape:
Oval
Basin Width:
28 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2011
Capacity:
53 gal
Collection:
Luxury Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Alcove
NSF Certified:
No
Number of Jets:
4
Overall Height:
22-3/8 in
Overall Length:
60 in
Overall Width:
42 in
Overflow Type:
Round
Size:
60 in x 42 in x 22-3/8 in
Soaking Depth:
12-7/8 in
UL Listed:
No
Weight:
105 lb
cUPC Certified:
No