Aquatherm

1-1/2 - 3/4 x 1/2 in. Female ISO Stainless Steel Fusion Outlet Adapter

Part #A0928216  |  Manufacturer Part #0928216

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

CSA Certified: CSA B137.11

End Connection 1: Female ISO

End Connections: Female ISO

FM Approved: No

Fits Pipe Size: 1-1/2 in - 3/4 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

UL Listed: No

Weight: 0.88