Aquatherm

1 in. 195 psi SDR 7.4 Fusiolen® PP-R Fusion Pipe in Green

Part #A06707126M  |  Manufacturer Part #670712

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Color Finish: Green

Color Finish Category: Greens

FM Approved: Yes

Length: 13 ft

Material: Fusiolen® PP-R

Maximum Pressure: 195 psi

Maximum Temperature: 50

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Pipe Tubing Size: 1 in

Schedule Class: SDR 7.4

Type: A06707126M

UL Listed: No

Wall Thickness: 0.17 in