Aquatherm

1 in. NPT x FIP Stainless Steel Tee

Part #A1125016  |  Manufacturer Part #1125016

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Clean Bagged: No

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: FIP

End Connections: NPT x FIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: [Plastic, Stainless Steel]

Material Type: PP-R