Aquatherm

1 x 1 x 3/4 in. FIP Stainless Steel Reducing Tee

Part #A0925014  |  Manufacturer Part #0925014

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Clean Bagged: No

End Connection 1: FIP

End Connection 2: FIP

End Connection 3: FIP

End Connections: FIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 1 in x 3/4 in

Fitting Type: Reducing

Material: [Plastic, Stainless Steel]

Material Type: PP-R