Aquatherm

10 in. Fusion Straight SDR 11 Plastic 45 Degree Lateral Pipe Tee Wye in Blue

Part #A2503138  |  Manufacturer Part #2503138

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

Color Finish: Blue

End Connection 1: Fusion

End Connection 2: Fusion

End Connection 3: Fusion

End Connections: Fusion

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No

Schedule Class: SDR 11

Type: A2503138