10 in. Fusion Straight SDR 11 Plastic and Fusiolen® PP-R Faser-Composite 45 Degree Lateral Tee Wye in Blue

Part #A2503139  |  Item #4859088  |  Manufacturer Part #2113139

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3-1/2 in

    Part #A2113125Item #4859065Mfr. Part #2113125

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #A2113135Item #4859081Mfr. Part #2113135

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #A2503131Item #4859074Mfr. Part #2113131

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #A2503139Item #4859088Mfr. Part #2113139

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Specifications

Clean Bagged: No

Color Finish: Blue

End Connection 1: Electrofusion

End Connection 2: Electrofusion

End Connection 3: Electrofusion

End Connections: Electrofusion

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: [Plastic, Fusiolen® PP-R Faser-Composite]

NSF Certified: No

Schedule Class: SDR 11