Aquatherm

10 x 2 in. Reducing Hot Tap Outlet

Part #A8115253  |  Manufacturer Part #8115253

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 2 in

Fitting Sizes: 10 in x 2 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 10 in

Material: Plastic

NSF Certified: No

UL Listed: No