Aquatherm

1/2 - 3/4 in. 20 & 25 mm. Drill Bit for Screwdriver Lock

Part #A0050940  |  Manufacturer Part #0050940

Shank Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Also available in 3/4"
  • For the mounting of weld in fusion outlets

Documents

Specifications

Bit Diameter: 1/2 in, 3/4 in

Bit Sizes: 1/2 in - 3/4 in

Length: 3/4 in

Magnetic: No

Number Of Pieces: 1 Piece

Product Type: Pipe Drill Bit

Shank Size: 1/2 in

Shank Style: Morse Taper