0 items

Aquatherm 12 in. Aquatherm Faser Pipe in Blue

A20701426M

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Color Finish
Blue
Length
19 ft
Material
Fusiolen
NSF Certified
Yes
NSF Specifications
NSF 14
Pipe Tubing Size
12 in
Schedule Class
SDR 11
Type
Faser
Wall Thickness
1.12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday