Aquatherm

1/2 in. FIP Straight Polypropylene Tee

Part #A0625006  |  Manufacturer Part #0625006

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

ASTM Specifications: [ASTM F-2389, ASTM F-2023]

CSA Certified: [CSA B137.11, CSA B214]

Clean Bagged: No

Color Finish: Green

End Connection 1: FIP

End Connection 2: FIP

End Connection 3: FIP

End Connections: FIP

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: [Plastic, Brass]

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]