Aquatherm
1/2 in. Socket Weld x MIP Round Transition Coupling
Part #A0121208 | Item #3628089 | Manufacturer Part #0121208
All Sizes
Product Details
- Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
- Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
- Zero impact on taste and smell
- Backed by a 10 year warranty covering material, labor and incidental damages
Specifications
ASTM Specifications: ASTM F-2389
CSA Certified: CSA B137.11
Color Finish: Green
End Connection 1: Socket Weld
End Connection 2: MIP
End Connections: Socket Weld x MIP
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: [Brass, Plastic]
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 51, NSF 61]
Schedule Class: SDR 6