Aquatherm

12 x 12 x 4 in. Socket Weld Reducing SDR 17.6 Polypropylene Tee in Blue

Part #A2513651  |  Manufacturer Part #2513651

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: [ASTM F-2389, ASTM F-2023]

CSA Certified: [CSA B137.11, CSA B214]

Clean Bagged: No

Color Finish: Blue

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 4 in

Fitting Sizes: 12 in x 12 in x 4 in

Fitting Type: Reducing

Length: 36-11/50 in

Material: [Plastic, Fusiolen® PP-R]

Material Type: Polypropylene

Maximum Pressure: 78 psi

Maximum Temperature: 194

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 17.6