0 items

Aquatherm Greenpipe® 13 ft. SDR 11 Plain End Non-Faser Plastic Fusion Pipe

A06102M

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Low pressure installations, such as rainwater, well-casings, food processing, etc
  • Potable water, preferably domestic cold

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
Color Finish
Green
End Connection 1
Plain End
End Connection 2
Plain End
Length
13 ft
Material
Fusiolen® PP-R
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Pipe Tubing Size
1/2 in
Schedule Class
SDR 11
Type
Non-Faser

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday