Aquatherm

Blue Pipe® 3 in. SDR 9 Fusiolen® PP-RP (RCT) Faser-Composite Pressure Pipe

Part #A19707  |  Manufacturer Part #1970722

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Application: Compressed Air, Cooling, Heating, Industrial

CSA Certified: CSA B137.11

Collection: Blue Pipe®

Color Finish: Blue, Light Green

FM Approved: No

Fire Suppression System Rated: No

Inside Diameter: 2-3/4 in

Length: 13 ft

Material: Plastic

Material Type: Fusiolen® PP-RP (RCT) Faser-Composite

NSF Certified: Yes

NSF Specifications: NSF 14

Outside Diameter: 3-27/50 in

Pipe Tubing Size: 3 in

Schedule Class: SDR 9

UL Listed: No

Wall Thickness: 0.55 in