13 ft. x 3/4 in. 195 psi SDR 7.4 Fusiolen® PP-R Pressure Pipe in Green

Part #A06707106M  |  Item #7642941  |  Manufacturer Part #670710

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Application: Domestic Water Piping System, Potable Water

CSA Certified: CSA B-137.11

Color Finish: Green

Color Finish Category: Greens

FM Approved: Yes

Fire Suppression System Rated: No

Length: 13 ft

Material: Fusiolen® PP-R Faser-Composite

Maximum Pressure: 195 psi

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Outside Diameter: 49/50 in

Pipe Tubing Size: 3/4 in

Schedule Class: SDR 7.4

UL Listed: No

Wall Thickness: 0.14 in