13 ft. x 3/4 in. SDR 7.4 Plastic Fusion Pipe

Part #A06108104M  |  Item #3628568  |  Manufacturer Part #0610810

Order in multiples of 13

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #A06108104MItem #3628568Mfr. Part #0610810

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Length: 13 ft

Material: Fusiolen® PP-R Faser-Composite

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Pipe Tubing Size: 3/4 in

Schedule Class: SDR 7.4

Wall Thickness: 0.14 in