Aquatherm

14 in. Socket Weld Stainless Steel Flange Ring

Part #A3315744  |  Manufacturer Part #3315744

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Green

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

Material: [Plastic, Stainless Steel]

Material Type: Polypropylene