Aquatherm

14 x 14 x 8 in. Socket Weld Reducing SDR 17.6 Polypropylene Tee in Blue

Part #A2513667  |  Manufacturer Part #2513667

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Specifications

ASTM Specifications: [ASTM F-2389, ASTM F-2023]

CSA Certified: [CSA B137.11, CSA B214]

Clean Bagged: No

Color Finish: Blue

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Size 3: 8 in

Fitting Sizes: 14 in x 14 in x 8 in

Fitting Type: Reducing

Length: 37-4/5 in

Material: [Plastic, Fusiolen® PP-R]

Material Type: Polypropylene

Maximum Pressure: 78 psi

Maximum Temperature: 194

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 17.6