Aquatherm
16 x 16 x 4 in. Butt Weld Reducing SDR 11 Polypropylene Tee
Part #A2013676 | Item #4859079 | Manufacturer Part #2013676
All Sizes
Product Details
- Leak-free joints
- Resistant to hard water and aggressive chemicals
- Does not leach, corrode, or erode
- Immune to MIC
- LEEDv4 points
- Fast and easy assembly
- Sixty-year lifespan
Documents
Specifications
Clean Bagged: No
Color Finish: Blue
End Connection 1: Butt Weld
End Connection 2: Butt Weld
End Connection 3: Butt Weld
End Connections: Butt Weld
FM Approved: No
Fitting Size 1: 16 in
Fitting Size 2: 16 in
Fitting Size 3: 4 in
Fitting Sizes: 16 in x 16 in x 4 in
Fitting Type: Reducing
Material: [Plastic, Fusiolen® PP-R]
Material Type: Polypropylene
Maximum Pressure: 136 psi
Maximum Temperature: 194
NSF Certified: Yes
Schedule Class: SDR 11