18 x 18 x 12 in. Butt Weld Reducing SDR 11 Polypropylene Tee

Part #A2013698  |  Item #4858906  |  Manufacturer Part #2013698

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Documents

Specifications

Clean Bagged: No

Color Finish: Blue

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connection 3: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Size 3: 12 in

Fitting Sizes: 18 in x 18 in x 12 in

Fitting Type: Reducing

Material: Fusiolen® PP-R, Plastic

Material Type: Polypropylene

Maximum Pressure: 136 psi

Maximum Temperature: 194

NSF Certified: Yes

Schedule Class: SDR 11