0 items

Aquatherm 19 ft. SDR 11 Faser Plastic Fusion Pipe

A207014

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Does not leach, corrode, or erode
  • Fast and easy assembly
  • Immune to MIC
  • LEEDv4 points
  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Sixty-year lifespan

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Color Finish
Blue
Length
19 ft
Material
Fusiolen® PP-R Faser-Composite
NSF Certified
Yes
NSF Specifications
NSF 14
Pipe Tubing Size
16 in
Schedule Class
SDR 11
Type
Faser

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday