Aquatherm

19 ft. x 14 in. SDR 7.4 Faser Plastic Fusion Pipe

Part #A00707446M  |  Manufacturer Part #70744

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Color Finish: Green

Length: 19 ft

Material: Fusiolen® PP-R

Pipe Tubing Size: 14 in

Schedule Class: SDR 7.4

Type: Faser