Aquatherm 19 ft. x 8 in. SDR 7.4 Faser Fusion Polyethylene

A06707346M

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • Backed by a 10 year warranty covering material, labor and incidental damages
  • Free from harmful heavy metals and toxins
  • Zero impact on taste and smell

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Color Finish
Green
Length
19 ft
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Pipe Tubing Size
8 in
Schedule Class
SDR 7.4

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday