0 items

Aquatherm 2-1/2 x 2-1/2 x 1/2 in. Reducing Tee

A0113561

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday