2-1/2 x 1-1/4 in. Flow Meter

Part #A0628480  |  Item #7162810  |  Manufacturer Part #0628480

Fitting Sizes:

2-1/2 in x 1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 2-1/2 in x 1-1/4 in

UL Listed: No