0 items

Aquatherm Green Pipe® 2 in. 63 mm. Ball Valve

A0041498

Valve Size

2 in

$77.63

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • For high temperatures, moderate pressure systems, particularly domestic hot water systems
  • Free from harmful heavy metals and toxins

SPECIFICATIONS

Collection
Green Pipe®
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Plastic
Material Type
Polypropylene
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday