0 items

Aquatherm 1/2 in. Stub-Out with Strap

AAQ630P248E

  • SIZE
  • PRICE

DESCRIPTION

  • Features a 2" x 2" wall/stud anchor bracket

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
8 in
Material
Copper
Size
1/2 in
Type
Straight
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday