3 - 3/4 x 3/4 in. Female ISO Stainless Steel Fusion Outlet Adapter

Part #A0928242  |  Item #3628340  |  Manufacturer Part #0928242

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

CSA Certified: CSA B137.11

End Connection 1: Female ISO

End Connections: Female ISO

FM Approved: No

Fits Pipe Size: 3 in - 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 51, NSF 14]

Outlet Size In : 0.75

UL Listed: No

Weight: 0.11