Aquatherm

3 x 1-1/4 in. Reducing Hot Tap Outlet

Part #A8115181  |  Manufacturer Part #8115181

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in x 1 in

    Part #A8115180Mfr. Part #8115180

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #A8115181Mfr. Part #8115181

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 3 in x 1-1/4 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 3 in

Material: Plastic

NSF Certified: No

UL Listed: No