0 items

Aquatherm 13 ft. SDR 7.4 Non-Faser Plastic Fusion Pipe

A00104M

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Green
Length
13 ft
Material
Fusiolen® PP-R
Pipe Tubing Size
1/2 in
Schedule Class
SDR 7.4
Type
Non-Faser

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday