Aquatherm

6 in. Butt Weld SDR 7.4 Straight Polypropylene Cap

Part #A0114130  |  Manufacturer Part #0114130

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Application: Pipe

CSA Certified: CSA B137.11

Clean Bagged: No

Color Finish: Green

End Connection 1: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 7.4