Aquatherm

6 in. Straight SDR 7.4 Plastic Tee in Green with 1 ft. Extension

Part #A113130L  |  Manufacturer Part #113130L

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #A113130LMfr. Part #113130L

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Color Finish: Green

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No

Schedule Class: SDR 7.4