Aquatherm

6 x 6 x 4 in. Reducing SDR 11 Polypropylene Tee in Blue

Part #A2613605  |  Manufacturer Part #2613605

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Color Finish: Blue

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 4 in

Fitting Sizes: 6 in x 6 in x 4 in

Fitting Type: Reducing

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Schedule Class: SDR 11