0 items

Aquatherm Blue Pipe® 6m SDR 17.6 Faser Plastic Fusion Pipe

A25701M

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • A better choice for hydronics, compressed air, and industrial applications
  • Corrosion-free pipe and fittings
  • High-heat stabilized
  • Resistant to most chemicals
  • The Blue pipe is also available with UV protection for outdoor installations and faster-composite technology, which reduces linear expansion

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Blue Pipe®
Color Finish
Blue
End Connection 1
Plain End
End Connection 2
Plain End
Length
6 m
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14
Pipe Tubing Size
6 in
Pressure Class
SDR 17.6
Schedule Class
SDR 17.6
Type
Faser
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday