0 items

Aquatherm Green Pipe® 19 ft. SDR 7.4 Faser Plastic Fusion Pipe

A067076M

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Does not leach, corrode, or erode
  • Fast and easy assembly
  • Immune to MIC
  • LEEDv4 points
  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Sixty-year lifespan

SPECIFICATIONS

Collection
Green Pipe®
Color Finish
Green
Length
19 ft
Material
Fusiolen® PP-R Faser-Composite
Pipe Tubing Size
6 in
Schedule Class
SDR 7.4
Type
Faser

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday