Aquatherm 8 x 1/2 x 3/4 in. Fusion Outlet Welding Head

A0050660

Fitting Sizes

8 in x 1/2 in x 3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
Fusion
End Connection 2
Fusion
End Connections
Fusion
Fits Pipe Size
8 in
Fitting Size 1
8 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
8 in x 1/2 in x 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday