Aquatherm
Aquatherm blue pipe® 1-1/4 in. SDR 9 Plastic Fusion Pipe
Part #A19707146M | Item #7642938 | Manufacturer Part #1970714
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: ASTM F-2389
Application: [Heating and Cooling, Industrial, Compressed Air]
CSA Certified: CSA B137.11
Collection: Aquatherm blue pipe®
Color Finish: Blue
Color Finish Category: Blues
Length: 13 ft
Material: Fusiolen® PP-R Faser-Composite
NSF Certified: Yes
NSF Specifications: NSF 14
Pipe Tubing Size: 1-1/4 in
Schedule Class: SDR 9
UL Listed: No
Wall Thickness: 0.18 in
Waterworks PVC Pipe Type: SDR 9