12 in. SDR 9 Plastic Fusion Pipe
Aquatherm blue pipe® 12 in. SDR 9 Plastic Fusion Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-2389
- Application:
- Heating and Cooling, Industrial, Compressed Air
- CSA Certified:
- CSA B137.11
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 19
- Material:
- Fusiolen® PP-R Faser-Composite
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 12
- Schedule Class:
- SDR 9
- Style Name:
- Aquatherm blue pipe®
- UL Listed:
- No
- Wall Thickness:
- 1.39 in
- Waterworks PVC Pipe Type:
- SDR 9