8 in. SDR 9 Plastic Fusion Pipe

You last purchased this on
 
Aquatherm

Aquatherm blue pipe® 8 in. SDR 9 Plastic Fusion Pipe

This product requires certification to purchase.
You last purchased this on
 
Aquatherm

Aquatherm blue pipe® 8 in. SDR 9 Plastic Fusion Pipe

  • Fast #
  • Part #A1970734
  • Item #7305829
  • Manufacturer Part #1970734
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-2389
Application:
Heating and Cooling, Industrial, Compressed Air
CSA Certified:
CSA B137.11
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
19
Material:
Fusiolen® PP-R Faser-Composite
NSF:
NSF 14
NSF Certified:
Yes
PipeTubing Size:
8
Schedule Class:
SDR 9
Style Name:
Aquatherm blue pipe®
UL Listed:
No
Wall Thickness:
0.88 in
Waterworks PVC Pipe Type:
SDR 9