Aquatherm

Blue Pipe® 1-1/4 in. SDR 11 Fusiolen® PP-R Faser-Composite Pressure Pipe

Part #A26701146M  |  Manufacturer Part #2670114

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Application: Compressed Air, Cooling, Heating, Industrial

CSA Certified: CSA B137.11

Collection: Blue Pipe®

FM Approved: No

Fire Suppression System Rated: No

Inside Diameter: 1-29/100 in

NSF Certified: Yes

NSF Specifications: NSF 14

Outside Diameter: 1-57/100 in

Pipe Tubing Size: 1-1/4 in

UL Listed: No

Wall Thickness: 0.14 in