Aquatherm Blue Pipe® 10 in. Butt Fusion SDR 9 PP-R 45 Degree Elbow

A7212538

Manufacturer Part #: 7212538

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A7212530

    Manufacturer Part #: 7212530

  • 8 in

    A7212534

    Manufacturer Part #: 7212534

  • 10 in

    A7212538

    Manufacturer Part #: 7212538

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Blue Pipe®
End Connection 2
Butt Fusion
End Connections
Butt Fusion
FM Approved
No
Fitting Size 2
10 in
Fitting Type
Straight
NSF Certified
No
Weight
13.7

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday