Aquatherm Blue Pipe® 10 in. Butt Weld Straight and Short Radius DR 17.6 Fusiolen® PP-R Faser-Composite and Polypropylene 45 Degree Elbow in Blue

A2512538SZ

Manufacturer Part #: 2512538SZ

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A2512530SZ

    Manufacturer Part #: 2512530SZ

  • 8 in

    A2512534SZ

    Manufacturer Part #: 2512534SZ

  • 10 in

    A2512538SZ

    Manufacturer Part #: 2512538SZ

  • 12 in

    A2512542SZ

    Manufacturer Part #: 2512542SZ

  • 14 in

    A2512544SZ

    Manufacturer Part #: 2512544SZ

  • 16 in

    A2512546SZ

    Manufacturer Part #: 2512546SZ

  • 18 in

    A2512548SZ

    Manufacturer Part #: 2512548SZ

  • 20 in

    A2512550SZ

    Manufacturer Part #: 2512550SZ

  • 24 in

    A2512554SZ

    Manufacturer Part #: 2512554SZ

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Agriculture, Geothermal, Irrigation, Potable Water
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Blue Pipe®
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
Yes
Fitting Size 2
10 in
Fitting Type
Short Radius, Straight
Maximum Pressure
165 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday